WALTER EP2021302-M6 ADVANCED MACHINE TAPS HSS-E 6432494
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2021302-M6
Rubix:276A0736
Manufacturer :6432494
EAN:4042446245665

Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e / pm |
Documents
Product details : WALTER EP2021302-M6 ADVANCED MACHINE TAPS HSS-E 6432494
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e / pm |
| Coating | thl |
| Tolerance | 6hx |
| Total length | 80 mm |
| Drilling diameter | 5 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Direction of threading | right |
| Angle of helix | 45 ° |
| Din standard | din 371 |
| Thread depth | 15 mm |
| Capacity length | 30 mm |
Show UNSPSC/ECL@SS
£ 58.61 excl. VAT
/ Each
£ 70.33 incl. VAT
- Usually arrives within 14 working days