Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1701.99 REAMER 1.99 MM 5986238
DORMER B1701.99 REAMER 1.99 MM 5986238
HSS machine drill Dormer
References
dormer:
B1701.99
rubix:
1066311
ean:
7320760128923
Technical specifications
Nominal diameter (metric)
1.99
mm
Total length
49
mm
Length of cut
11
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B1701.99 REAMER 1.99 MM 5986238
Technical specifications
Attributes
Nominal diameter (metric)
1.99
mm
Total length
49
mm
Length of cut
11
mm
Body material
hss-e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.88
excl. VAT
/
Each
£
40.66
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-2.12 REAMING TOOLS HSS/-CO 5072254
TITEX F1352HUN-1.08 REAMING TOOLS HSS/-CO 5071949
DORMER B16114.0 REAMER 14.00 MM 5986776
TITEX F1352HUN-11.64 REAMING TOOLS HSS/-CO 5072205
DOR HSCO REAMER 4.3
TITEX F1352HUN-5.35 REAMING TOOLS HSS/-CO 5072577
TITEX F1352HUN-7.86 REAMING TOOLS HSS/-CO 5072866
TITEX F1352HUN-8.22 REAMING TOOLS HSS/-CO 5072902
TITEX F1352HUN-11.58 REAMING TOOLS HSS/-CO 5072199
TITEX F1342-14 REAMING TOOLS HSS/-CO 5071721
TITEX F1352HUN-3.39 REAMING TOOLS HSS/-CO 5072381
TITEX F1352HUN-1.49 REAMING TOOLS HSS/-CO 5071990
DOR HSCO REAMER 2.3
TITEX F1352-5.3 REAMING TOOLS HSS/-CO 5071890
TITEX F1352HUN-9.48 REAMING TOOLS HSS/-CO 5073028