Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-9.48 REAMING TOOLS HSS/-CO 5073028
TITEX F1352HUN-9.48 REAMING TOOLS HSS/-CO 5073028
Machine reamer in HSS
References
walter titex:
F1352HUN-9.48
rubix:
356A9457
manufacturer :
5073028
ean:
4031132143644
Technical specifications
Nominal diameter (metric)
9.48
mm
Total length
125
mm
Length of cut
36
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-9.48 REAMING TOOLS HSS/-CO 5073028
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
9.48
mm
Total length
125
mm
Length of cut
36
mm
Body material
HSS-E
Tail diameter
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B17011.99 REAMER 11.99 MM 5986933
TITEX F1352HUN-1.6 REAMING TOOLS HSS/-CO 5072001
GUHRING 00490 018.000 NC MACHINE REAMERS HSS-E
TITEX F1352-7.6 REAMING TOOLS HSS/-CO 5071913
TITEX F1352HUN-2.65 REAMING TOOLS HSS/-CO 5072307
DORMER B90115/64 B901 15/64 STRAIGHT MACHINE REAMER BS 328 5986477
TITEX F1352HUN-6.34 REAMING TOOLS HSS/-CO 5072714
DOR HSCO REAMER 50.0
TITEX F1352HUN-7.71 REAMING TOOLS HSS/-CO 5072851
DORMER B1701.05 REAMER 1.05 MM 5986221
TITEX F1352-20 REAMING TOOLS HSS/-CO 5071866
DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 28.0MM
TITEX F1352-14.5 REAMING TOOLS HSS/-CO 5071845
DOR CARBIDE REAMER 4.03
TITEX F1352HUN-9.78 REAMING TOOLS HSS/-CO 5073058