DORMER B17010.98 REAMER 10.98 MM 5986273


HSS machine drill Dormer

References
dormer:B17010.98
rubix:1066429
ean:7320760129883
Machine Reamer 10.98 mm DIN 212
brand logo
Technical specifications
Nominal diameter (metric)10.98 mm
Total length142 mm
Body materialHSS-E

Product details : DORMER B17010.98 REAMER 10.98 MM 5986273


Technical specifications


Attributes
Nominal diameter (metric)10.98 mm
Total length142 mm
Body materialHSS-E
Show UNSPSC/ECL@SS
£ 61.18 excl. VAT
/ Each
£ 73.42 incl. VAT
  • Usually arrives within 14 working days