DOR CARBIDE REAMER 2.97


HSS machine drill Dormer

References
dormer:B4812.97
rubix:1067956
ean:7320760421956
NC Reamer 2.97 mm DIN 8093
brand logo
Technical specifications
Nominal diameter (metric)2.97 mm
Total length62.5 mm
Length of cut17 mm
See all Specifications

Product details : DOR CARBIDE REAMER 2.97


Technical specifications


Attributes
Nominal diameter (metric)2.97 mm
Total length62.5 mm
Length of cut17 mm
Body materialcarbide
Show UNSPSC/ECL@SS
£ 82.55 excl. VAT
/ Each
£ 99.06 incl. VAT
  • Usually arrives within 14 working days