DOR CARBIDE REAMER 11.99


HSS machine drill Dormer

References
dormer:B48111.99
rubix:1067937
ean:7320760421789
NC Reamer 11.99 mm DIN 8093
brand logo
Technical specifications
Nominal diameter (metric)11.99 mm
Total length151 mm
Length of cut44 mm
See all Specifications

Product details : DOR CARBIDE REAMER 11.99


Technical specifications


Attributes
Nominal diameter (metric)11.99 mm
Total length151 mm
Length of cut44 mm
Body materialCarbide
Show UNSPSC/ECL@SS
£ 202.80 excl. VAT
/ Each
£ 243.36 incl. VAT
  • Usually arrives within 14 working days