Machine reamer in HSS
Nominal diameter (metric) | 0.99 mm |
---|---|
Total length | 34 mm |
Length of cut | 5.5 mm |
Nominal diameter (metric) | 0.99 mm |
---|---|
Total length | 34 mm |
Length of cut | 5.5 mm |
Body material | hss-e |
Tail diameter | 0.99 mm |
Usually arrives within 14 working days