Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B12211/16 5986449
DORMER B12211/16 5986449
HSS machine drill Dormer
References
dormer:
B12211/16
rubix:
376A1418
ean:
7320760252369
Technical specifications
Total length
161.93
mm
Length of cut
107.95
mm
Body material
hss
Product details
Technical specifications
Product details : DORMER B12211/16 5986449
Technical specifications
Attributes
Total length
161.93
mm
Length of cut
107.95
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
208.05
excl. VAT
/
Each
£
249.66
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00405 011.000 REAMER/COUNTERSINK TOOL 9004050110000
TITEX F1352HUN-8.19 REAMING TOOLS HSS/-CO 5072899
TITEX F1352HUN-5.31 REAMING TOOLS HSS/-CO 5072573
DORMER B1703.98 REAMER 3.98 MM 5986867
DORMER B1701.98 REAMER 1.98 MM 5986235
TITEX F1352HUN-1.55 REAMING TOOLS HSS/-CO 5071996
TITEX F1352HUN-2.34 REAMING TOOLS HSS/-CO 5072276
TITEX F1352HUN-8.51 REAMING TOOLS HSS/-CO 5072931
TITEX F1352HUN-5.43 REAMING TOOLS HSS/-CO 5072585
TITEX F1352HUN-11.56 REAMING TOOLS HSS/-CO 5072197
DOR CARBIDE REAMER 8.00
DORMER CARBIDE REAMER 7.0 B4117.0
TITEX F1352HUN-2.97 REAMING TOOLS HSS/-CO 5072339
DOR CARBIDE REAMER 5.98
TITEX F1352HUN-2.88 REAMING TOOLS HSS/-CO 5072330