Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-2.97 REAMING TOOLS HSS/-CO 5072339
TITEX F1352HUN-2.97 REAMING TOOLS HSS/-CO 5072339
Machine reamer in HSS
References
walter titex:
F1352HUN-2.97
rubix:
356A8878
manufacturer :
5072339
ean:
4031132137131
Technical specifications
Nominal diameter (metric)
2.97
mm
Total length
61
mm
Length of cut
15
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-2.97 REAMING TOOLS HSS/-CO 5072339
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
2.97
mm
Total length
61
mm
Length of cut
15
mm
Body material
HSS-E
Tail diameter
2.97
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.25
excl. VAT
/
Each
£
51.90
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-10.33 REAMING TOOLS HSS/-CO 5072074
TITEX F1352-14.5 REAMING TOOLS HSS/-CO 5071845
TITEX F1352HUN-2.39 REAMING TOOLS HSS/-CO 5072281
TITEX F1352-3.1 REAMING TOOLS HSS/-CO 5071868
TITEX F1352HUN-1.72 REAMING TOOLS HSS/-CO 5072013
TITEX F1352HUN-1.94 REAMING TOOLS HSS/-CO 5072035
DOR HSCO REAMER 8.2
DOR CARBIDE REAMER 11.99
TITEX F1352HUN-8.04 REAMING TOOLS HSS/-CO 5072884
TITEX F1352HUN-8.24 REAMING TOOLS HSS/-CO 5072904
DORMER CARBIDE REAMER 20.0 B41120.0
DORMER B9013/16 REAMER 3/16 INCH 5986500
TITEX F1352HUN-11.95 REAMING TOOLS HSS/-CO 5072236
DORMER B1706.0 REAMER 6.00 MM 5986693
TITEX F1352HUN-3.69 REAMING TOOLS HSS/-CO 5072411