DORMER B1701.98 REAMER 1.98 MM 5986235


HSS machine drill Dormer

References
dormer:B1701.98
rubix:1066310
ean:7320760128916
Machine Reamer 1.98 mm DIN 212
brand logo
Technical specifications
Nominal diameter (metric)1.98 mm
Total length49 mm
Body materialHSS-E

Product details : DORMER B1701.98 REAMER 1.98 MM 5986235


Technical specifications


Attributes
Nominal diameter (metric)1.98 mm
Total length49 mm
Body materialHSS-E
Show UNSPSC/ECL@SS
£ 33.88 excl. VAT
/ Each
£ 40.66 incl. VAT
  • Usually arrives within 14 working days