References
Walter Titex:F1352HUN-2.77
Rubix:356A8863
Manufacturer :5072319
EAN:4031132136936

Technical specifications
| Nominal diameter (metric) | 2.77 mm |
|---|---|
| Total length | 61 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-2.77 REAMING TOOLS HSS/-CO 5072319
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 2.77 mm |
|---|---|
| Total length | 61 mm |
| Body material | hss-e |
| Tail diameter | 2.77 mm |
| Length of cut | 15 mm |
Show UNSPSC/ECL@SS
£ 48.42 excl. VAT
/ Each
£ 58.10 incl. VAT
- Usually arrives within 14 working days