Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR CARBIDE REAMER 10.04
DOR CARBIDE REAMER 10.04
HSS machine drill Dormer
References
dormer:
B48110.04
rubix:
1067933
ean:
7320760421741
Technical specifications
Nominal diameter (metric)
10.04
mm
Total length
133
mm
Length of cut
38
mm
See all Specifications
Product details
Technical specifications
Product details : DOR CARBIDE REAMER 10.04
Technical specifications
Attributes
Nominal diameter (metric)
10.04
mm
Total length
133
mm
Length of cut
38
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
169.00
excl. VAT
/
Each
£
202.80
incl. VAT
Usually arrives within 14 working days
Select variants (72)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-11.89 REAMING TOOLS HSS/-CO 5072230
DORMER B1705.99 REAMER 5.99 MM 5986689
TITEX F1352HUN-4.57 REAMING TOOLS HSS/-CO 5072499
TITEX F1352HUN-10.28 REAMING TOOLS HSS/-CO 5072069
TITEX F1352HUN-1.19 REAMING TOOLS HSS/-CO 5071960
TITEX F1352HUN-4.24 REAMING TOOLS HSS/-CO 5072466
DORMER B1802.1 REAMER 2.10 MM 5986646
TITEX F1352HUN-3.2 REAMING TOOLS HSS/-CO 5072362
TITEX F1352HUN-9.32 REAMING TOOLS HSS/-CO 5073012
GUHRING 00405 008.000 REAMER/COUNTERSINK TOOL 9004050080000
DOR CARBIDE REAMER 2.49
TITEX F1352HUN-3.45 REAMING TOOLS HSS/-CO 5072387
DORMER CARBIDE REAMER 10.0 B41110.0
TITEX F1352HUN-8.27 REAMING TOOLS HSS/-CO 5072907
DOR CARBIDE REAMER 5.01