References
Dormer:B44119.0
Rubix:1067867
EAN:7320760421161




Technical specifications
| Nominal diameter (metric) | 19 mm |
|---|---|
| Total length | 189 mm |
| Body material | carbide |
Product details : DORMER CARBIDE REAMER 19.0 B44119.0
Technical specifications
Attributes
| Nominal diameter (metric) | 19 mm |
|---|---|
| Total length | 189 mm |
| Body material | carbide |
| Length of cut | 22 mm |
Show UNSPSC/ECL@SS
£ 210.60 excl. VAT
/ Each
£ 252.72 incl. VAT
- Usually arrives within 14 working days