DORMER B18015.0 REAMER 15.00 MM 5986631


NC - Reamer for High Precision Chucks

References
dormer:B18015.0
rubix:1066457
ean:7320760420263
NC Reamer 15.00 mm DIN 212
brand logo
Technical specifications
Nominal diameter (metric)15 mm
Total length162 mm
Length of cut50 mm
See all Specifications

Product details : DORMER B18015.0 REAMER 15.00 MM 5986631


HSS-E NC-precision reamer with cylindrical shank DIN 212 B H7 steam tempered grooves for steel <850 N/mm². Stainless machining steel. Titanium alloys <900 N/mm² and nickel.

Applications

Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Stainless machining steel (<250 HB <850 N/mm²)
Titanium alloyed (<270 HB <900 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)

Technical specifications


Attributes
Nominal diameter (metric)15 mm
Total length162 mm
Length of cut50 mm
Body materialHSS-E
CoatingBright
MaterialCobalt HSS
Show UNSPSC/ECL@SS
£ 69.16 excl. VAT
/ Each
£ 82.99 incl. VAT
  • Usually arrives within 14 working days