References
Walter Titex:F1342-3.7
Rubix:80178567
Manufacturer :5071751
EAN:4031132186214

Technical specifications
| Nominal diameter (metric) | 3.7 mm |
|---|---|
| Total length | 70 mm |
| Body material | hss |
Product details : TITEX F1342-3.7 REAMING TOOL 5071751
Machine reamer Walter Titex F1342-3.7 in uncoated HSS. Ø 3.7 mm, length 70 mm, depth 18 mm, 6 cutting edges, cylindrical shank.
Technical specifications
Attributes
| Nominal diameter (metric) | 3.7 mm |
|---|---|
| Total length | 70 mm |
| Body material | hss |
| Tail diameter | 4 mm |
| Length of cut | 18 mm |
| Flute Type | diritta (neutra) |
| Shank type | gambo cilindrico |
| Coating | uncoated |
| Number of cutting edges | 6 |
Show UNSPSC/ECL@SS
£ 31.92 excl. VAT
/ Each
£ 38.30 incl. VAT
- Usually arrives within 14 working days