Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-1.98 REAMING TOOLS HSS/-CO 5072039
TITEX F1352HUN-1.98 REAMING TOOLS HSS/-CO 5072039
Machine reamer in HSS
References
walter titex:
F1352HUN-1.98
rubix:
276A2679
manufacturer :
5072039
ean:
4031132136141
Technical specifications
Nominal diameter (metric)
1.98
mm
Total length
49
mm
Length of cut
11
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-1.98 REAMING TOOLS HSS/-CO 5072039
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
1.98
mm
Total length
49
mm
Length of cut
11
mm
Body material
HSS-E
Tail diameter
1.98
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.92
excl. VAT
/
Each
£
46.70
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1702.5 REAMER 2.50 MM 5986817
DORMER B1709.02 REAMER 9.02 MM 5986666
TITEX F1352HUN-1.05 REAMING TOOLS HSS/-CO 5071946
DORMER B1703.01 REAMER 3.01 MM 5986842
DORMER CARBIDE REAMER 15.0 B44115.0
TITEX F1352HUN-10.93 REAMING TOOLS HSS/-CO 5072134
TITEX F1352HUN-11.26 REAMING TOOLS HSS/-CO 5072167
TITEX F1352HUN-9.16 REAMING TOOLS HSS/-CO 5072996
TITEX F1352HUN-11.1 REAMING TOOLS HSS/-CO 5072151
TITEX F1352HUN-7.41 REAMING TOOLS HSS/-CO 5072821
DORMER B10119.0 REAMER 19.00 MM 5986541
TITEX F1352HUN-3.42 REAMING TOOLS HSS/-CO 5072384
TITEX F1352HUN-5.45 REAMING TOOLS HSS/-CO 5072587
DORMER HSCO REAMER 8.0 B9538.0
TITEX F1352HUN-4.27 REAMING TOOLS HSS/-CO 5072469