Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-5.87 REAMING TOOLS HSS/-CO 5072667
TITEX F1352HUN-5.87 REAMING TOOLS HSS/-CO 5072667
Machine reamer in HSS
References
walter titex:
F1352HUN-5.87
rubix:
356A9137
manufacturer :
5072667
ean:
4031132140032
Technical specifications
Nominal diameter (metric)
5.87
mm
Total length
93
mm
Length of cut
26
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-5.87 REAMING TOOLS HSS/-CO 5072667
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
5.87
mm
Total length
93
mm
Length of cut
26
mm
Body material
hss-e
Tail diameter
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-5.15 REAMING TOOLS HSS/-CO 5072557
GUHRING 00468 005.000 MACHINE REAMER HSS-E 5MM FORM B BRIGHT
TITEX F1352HUN-4.47 REAMING TOOLS HSS/-CO 5072489
TITEX F1352-7.1 REAMING TOOLS HSS/-CO 5071908
TITEX F1352HUN-8.32 REAMING TOOLS HSS/-CO 5072912
TITEX F1352HUN-2.74 REAMING TOOLS HSS/-CO 5072316
TITEX F1352-4 REAMING TOOL 5071877
TITEX F1352HUN-11.43 REAMING TOOLS HSS/-CO 5072184
TITEX F1352HUN-2.61 REAMING TOOLS HSS/-CO 5072303
TITEX F1352HUN-1.03 REAMING TOOLS HSS/-CO 5071944
GUHRING 00414 018.000 REAMER/COUNTERSINK TOOL 9004140180000
DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 3/4 INCH
GUHRING 00490 006.200 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-6.51 REAMING TOOLS HSS/-CO 5072731
DOR CARBIDE REAMER 1.98