Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER CARBIDE REAMER 20.0 B41120.0
DORMER CARBIDE REAMER 20.0 B41120.0
HSS machine drill Dormer
References
dormer:
B41120.0
rubix:
1067852
ean:
7320760144367
Technical specifications
Nominal diameter (metric)
20
mm
Total length
228
mm
Length of cut
60
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER CARBIDE REAMER 20.0 B41120.0
Technical specifications
Attributes
Nominal diameter (metric)
20
mm
Total length
228
mm
Length of cut
60
mm
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
149.50
excl. VAT
/
Each
£
179.40
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-9.05 REAMING TOOLS HSS/-CO 5072985
TITEX F1352HUN-1.4 REAMING TOOLS HSS/-CO 5071981
DORMER HSCO REAMER 12.0 B95312.0
TITEX F1352HUN-8.22 REAMING TOOLS HSS/-CO 5072902
TITEX F1352HUN-7.64 REAMING TOOLS HSS/-CO 5072844
DORMER B1702.03 REAMER 2.03 MM 5986801
TITEX F1352HUN-5.6 REAMING TOOLS HSS/-CO 5072640
TITEX F1352HUN-5.56 REAMING TOOLS HSS/-CO 5072636
DORMER B10114.0 REAMER 14.00 MM 5986501
TITEX F1342-20 REAMING TOOLS HSS/-CO 5071743
TITEX F1352HUN-9.41 REAMING TOOLS HSS/-CO 5073021
TITEX F1352HUN-11.6 REAMING TOOLS HSS/-CO 5072201
TITEX F1352HUN-3.82 REAMING TOOLS HSS/-CO 5072424
TITEX F1352HUN-9.06 REAMING TOOLS HSS/-CO 5072986
TITEX F1352HUN-4.61 REAMING TOOLS HSS/-CO 5072503