DORMER B1702.03 REAMER 2.03 MM 5986801


HSS machine drill Dormer

References
dormer:B1702.03
rubix:1066315
ean:7320760130926
Machine Reamer 2.03 mm DIN 212
brand logo
Technical specifications
Nominal diameter (metric)2.03 mm
Total length49 mm
Body materialhss-e

Product details : DORMER B1702.03 REAMER 2.03 MM 5986801


Technical specifications


Attributes
Nominal diameter (metric)2.03 mm
Total length49 mm
Body materialhss-e
Show UNSPSC/ECL@SS
£ 33.88 excl. VAT
/ Each
£ 40.66 incl. VAT
  • Usually arrives within 14 working days