DORMER B10114.0 REAMER 14.00 MM 5986501


HSS machine drill Dormer

References
dormer:B10114.0
rubix:025546
ean:7320760181782
Machine Reamer 14.00 mm BS 328
brand logo
Technical specifications
Nominal diameter (metric)14 mm
Total length161 mm
Body materialHSS

Product details : DORMER B10114.0 REAMER 14.00 MM 5986501


Technical specifications


Attributes
Nominal diameter (metric)14 mm
Total length161 mm
Body materialHSS
Show UNSPSC/ECL@SS
£ 49.77 excl. VAT
/ Each
£ 59.72 incl. VAT
  • Usually arrives within 14 working days