Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B9013/8 REAMER 3/8 INCH 5986508
DORMER B9013/8 REAMER 3/8 INCH 5986508
HSS machine drill Dormer
References
dormer:
B9013/8
rubix:
025448
ean:
7320760181072
Technical specifications
Nominal diameter (metric)
9.52
mm
Total length
133
mm
Length of cut
66
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B9013/8 REAMER 3/8 INCH 5986508
Technical specifications
Attributes
Nominal diameter (metric)
9.52
mm
Total length
133
mm
Length of cut
66
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.09
excl. VAT
/
Each
£
57.71
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-3.78 REAMING TOOLS HSS/-CO 5072420
DORMER B17010.05 REAMER 10.05 MM 5986256
TITEX F1352HUN-6.78 REAMING TOOLS HSS/-CO 5072758
TITEX F1352HUN-8.72 REAMING TOOLS HSS/-CO 5072952
DORMER B9013/32 REAMER 3/32 INCH 5986504
TITEX F1352HUN-4.59 REAMING TOOLS HSS/-CO 5072501
TITEX F1352HUN-9.78 REAMING TOOLS HSS/-CO 5073058
TITEX F1352HUN-8.54 REAMING TOOLS HSS/-CO 5072934
TITEX F1352HUN-3.62 REAMING TOOLS HSS/-CO 5072404
DORMER B1013/8 REAMER 3/8 INCH 5986607
TITEX F1352HUN-7.34 REAMING TOOLS HSS/-CO 5072814
TITEX F1352HUN-4.66 REAMING TOOLS HSS/-CO 5072508
GUHRING 00405 008.000 REAMER/COUNTERSINK TOOL 9004050080000
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 20.0 MM 869715
TITEX F1352HUN-11.24 REAMING TOOLS HSS/-CO 5072165