CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 20.0 MM 869715
Machine reamer h7 - hss co5%
See technical informationReferences
GISS Cutline:869715
Rubix:869715
EAN:3660338234156




Technical specifications
| Nominal diameter (metric) | 20 mm |
|---|---|
| Total length | 195 mm |
| Body material | hss-co |
Product details : CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 20.0 MM 869715
The propeller on the left and the straight cut facilitates the circulation of the lubricant and allows a better cooling. Recommended for through holes
Technical specifications
Attributes
| Nominal diameter (metric) | 20 mm |
|---|---|
| Total length | 195 mm |
| Body material | hss-co |
| Length of cut | 142 mm |
Show UNSPSC/ECL@SS
£ 66.50 excl. VAT
/ Each
£ 79.80 incl. VAT
- Usually arrives within 14 working days