Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B10144.0 REAMER 44.00 MM 5986659
DORMER B10144.0 REAMER 44.00 MM 5986659
HSS machine drill Dormer
References
dormer:
B10144.0
rubix:
120A4398
ean:
7320760182116
Technical specifications
Nominal diameter (metric)
44
mm
Total length
323
mm
Length of cut
163
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B10144.0 REAMER 44.00 MM 5986659
Technical specifications
Attributes
Nominal diameter (metric)
44
mm
Total length
323
mm
Length of cut
163
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
618.10
excl. VAT
/
Each
£
741.72
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B10129.0 REAMER 29.00 MM 5986592
TITEX F1352HUN-11.14 REAMING TOOLS HSS/-CO 5072155
DORMER B1702.5 REAMER 2.50 MM 5986817
DORMER B1701.0 REAMER 1.00 MM 5986214
TITEX F1352HUN-6.82 REAMING TOOLS HSS/-CO 5072762
TITEX F1352HUN-7.83 REAMING TOOLS HSS/-CO 5072863
DORMER B9019.0 REAMER 9.00 MM 5986547
TITEX F1131-9.2 REAMING TOOLS HSS/-CO 5071645
TITEX F1352HUN-1.58 REAMING TOOLS HSS/-CO 5071999
DORMER HSCO REAMER 21.0 B16121.0
DOR CARBIDE REAMER 20.0
TITEX F1352HUN-4.71 REAMING TOOLS HSS/-CO 5072513
GUHRING 00405 028.000 MACHINE REAMERS HSS-E
TITEX F1352HUN-3.85 REAMING TOOLS HSS/-CO 5072427
TITEX F1352HUN-5.56 REAMING TOOLS HSS/-CO 5072636