Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
GUHRING 00405 028.000 MACHINE REAMERS HSS-E
GUHRING 00405 028.000 MACHINE REAMERS HSS-E
HSS machine drill Gühring
References
gühring:
9004050280000
rubix:
285A4085
ean:
4031093116176
Technical specifications
Total length
277
mm
Product details
Technical specifications
Product details : GUHRING 00405 028.000 MACHINE REAMERS HSS-E
Technical specifications
Attributes
Total length
277
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.20
excl. VAT
/
Each
£
125.04
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Check our products from related categories
TITEX F1352HUN-4.23 REAMING TOOLS HSS/-CO 5072465
TITEX F1352HUN-5.2 REAMING TOOLS HSS/-CO 5072562
DORMER B44113.0 REAMER 13.00 MM 5987170
TITEX F1352HUN-1.35 REAMING TOOLS HSS/-CO 5071976
TITEX F1352HUN-3.43 REAMING TOOLS HSS/-CO 5072385
DORMER B1702.98 REAMER 2.98 MM 5986829
TITEX F1352-3.3 REAMING TOOLS HSS/-CO 5071870
TITEX F1352HUN-6.82 REAMING TOOLS HSS/-CO 5072762
TITEX F1352HUN-1.77 REAMING TOOLS HSS/-CO 5072018
TITEX F1352HUN-3.61 REAMING TOOLS HSS/-CO 5072403
DORMER B1801.7 REAMER 1.70 MM 5986763
DORMER B1015/8 REAMER 5/8 INCH 5986688
TITEX F1352-6 REAMING TOOL 5071897
DORMER HSCO REAMER 9.0 B1619.0
DORMER B1706.51 REAMER 6.51 MM 5986570