DORMER B1701.0 REAMER 1.00 MM 5986214


HSS machine drill Dormer

References
dormer:B1701.0
rubix:1066299
ean:7320760127971
Machine Reamer 1.00 mm DIN 212
brand logo
Technical specifications
Nominal diameter (metric)1 mm
Total length34 mm
Body materialHSS-E

Product details : DORMER B1701.0 REAMER 1.00 MM 5986214


Technical specifications


Attributes
Nominal diameter (metric)1 mm
Total length34 mm
Body materialHSS-E
Show UNSPSC/ECL@SS
£ 37.17 excl. VAT
/ Each
£ 44.60 incl. VAT
  • Usually arrives within 14 working days