Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B9015/16 REAMER 5/16 INCH 5986525
DORMER B9015/16 REAMER 5/16 INCH 5986525
HSS machine drill Dormer
References
dormer:
B9015/16
rubix:
025447
ean:
7320760181034
Technical specifications
Nominal diameter (metric)
7.94
mm
Total length
115
mm
Length of cut
58
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B9015/16 REAMER 5/16 INCH 5986525
Technical specifications
Attributes
Nominal diameter (metric)
7.94
mm
Total length
115
mm
Length of cut
58
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.44
excl. VAT
/
Each
£
58.13
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-10.67 REAMING TOOLS HSS/-CO 5072108
DORMER HSCO REAMER 14.0 B95414.0
TITEX F1352HUN-2.23 REAMING TOOLS HSS/-CO 5072265
DORMER B1706.05 REAMER 6.05 MM 5986558
TITEX F1352HUN-4.54 REAMING TOOLS HSS/-CO 5072496
DORMER B1706.03 REAMER 6.03 MM 5986550
TITEX F1352HUN-3.26 REAMING TOOLS HSS/-CO 5072368
TITEX F1352HUN-4.08 REAMING TOOLS HSS/-CO 5072450
TITEX F1352HUN-9.97 REAMING TOOLS HSS/-CO 5073077
TITEX F1352HUN-6.96 REAMING TOOLS HSS/-CO 5072776
TITEX F1352HUN-3.28 REAMING TOOLS HSS/-CO 5072370
TITEX F1352HUN-7.44 REAMING TOOLS HSS/-CO 5072824
DOR CARBIDE REAMER 7.0
DOR CARBIDE REAMER 4.0
TITEX F1352HUN-1.21 REAMING TOOLS HSS/-CO 5071962