Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1706.05 REAMER 6.05 MM 5986558
DORMER B1706.05 REAMER 6.05 MM 5986558
HSS machine drill Dormer
References
dormer:
B1706.05
rubix:
1066371
ean:
7320760134825
Technical specifications
Nominal diameter (metric)
6.05
mm
Total length
101
mm
Body material
HSS-E
Product details
Technical specifications
Product details : DORMER B1706.05 REAMER 6.05 MM 5986558
Technical specifications
Attributes
Nominal diameter (metric)
6.05
mm
Total length
101
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.19
excl. VAT
/
Each
£
43.43
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1705.03 REAMER 5.03 MM 5986918
TITEX F1352HUN-9.27 REAMING TOOLS HSS/-CO 5073007
TITEX F1352HUN-1.43 REAMING TOOLS HSS/-CO 5071984
TITEX F1352HUN-11.24 REAMING TOOLS HSS/-CO 5072165
DOR HSCO REAMER 21.0
TITEX F1352HUN-11.17 REAMING TOOLS HSS/-CO 5072158
GUHRING 00468 015.000 MACHINE REAMER HSS-E 15MM FORM B BRIGHT
TITEX F1352HUN-6.61 REAMING TOOLS HSS/-CO 5072741
DOR HSCO REAMER 8.2
DORMER CARBIDE REAMER 12.0 B44212.0
TITEX F1352HUN-11.7 REAMING TOOLS HSS/-CO 5072211
TITEX F1352HUN-9.09 REAMING TOOLS HSS/-CO 5072989
TITEX F1352HUN-1.84 REAMING TOOLS HSS/-CO 5072025
TITEX F1352HUN-1.44 REAMING TOOLS HSS/-CO 5071985
TITEX F1352HUN-6.66 REAMING TOOLS HSS/-CO 5072746