Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.26 REAMING TOOLS HSS/-CO 5072368
TITEX F1352HUN-3.26 REAMING TOOLS HSS/-CO 5072368
Machine reamer in HSS
References
walter titex:
F1352HUN-3.26
rubix:
356A8902
manufacturer :
5072368
ean:
4031132137421
Technical specifications
Nominal diameter (metric)
3.26
mm
Total length
65
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.26 REAMING TOOLS HSS/-CO 5072368
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.26
mm
Total length
65
mm
Length of cut
16
mm
Body material
hss-e
Tail diameter
3.26
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-2.16 REAMING TOOLS HSS/-CO 5072258
TITEX F1352HUN-4.01 REAMING TOOLS HSS/-CO 5072443
TITEX F1352HUN-8.51 REAMING TOOLS HSS/-CO 5072931
TITEX F1352HUN-11.36 REAMING TOOLS HSS/-CO 5072177
TITEX F1352HUN-7.93 REAMING TOOLS HSS/-CO 5072873
TITEX F1352HUN-8.15 REAMING TOOLS HSS/-CO 5072895
TITEX F1352HUN-5.16 REAMING TOOLS HSS/-CO 5072558
DOR CARBIDE REAMER 5.00
DORMER B1802.1 REAMER 2.10 MM 5986646
DOR HSCO REAMER 8.1
TITEX F1352HUN-8.31 REAMING TOOLS HSS/-CO 5072911
DORMER B1707.05 REAMER 7.05 MM 5986602
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 10.0MM 702342
DORMER B1702.99 REAMER 2.99 MM 5986836
DORMER B1701.05 REAMER 1.05 MM 5986221