Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1017/16 REAMER 7/16 INCH 5986711
DORMER B1017/16 REAMER 7/16 INCH 5986711
HSS machine drill Dormer
References
dormer:
B1017/16
rubix:
025475
ean:
7320760181249
Technical specifications
Nominal diameter (metric)
11.11
mm
Total length
151
mm
Length of cut
71
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B1017/16 REAMER 7/16 INCH 5986711
Technical specifications
Attributes
Nominal diameter (metric)
11.11
mm
Total length
151
mm
Length of cut
71
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.59
excl. VAT
/
Each
£
53.51
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-8.25 REAMING TOOLS HSS/-CO 5072905
TITEX F1131-10.5 REAMING TOOLS HSS/-CO 5071511
TITEX F1352HUN-11.51 REAMING TOOLS HSS/-CO 5072192
TITEX F1352HUN-4.05 REAMING TOOLS HSS/-CO 5072447
TITEX F1352HUN-9.33 REAMING TOOLS HSS/-CO 5073013
DORMER CARBIDE REAMER 12.0 B44212.0
TITEX F1352-8.9 REAMING TOOLS HSS/-CO 5071926
GUHRING 00468 009.000 REAMER/COUNTERSINK TOOL 9004680090000
DORMER B1703.05 REAMER 3.05 MM 5986852
DORMER B40012.0 REAMER 12.00 MM 5987250
TITEX F1352HUN-11.49 REAMING TOOLS HSS/-CO 5072190
TITEX F1352HUN-4.44 REAMING TOOLS HSS/-CO 5072486
TITEX F1352HUN-9.67 REAMING TOOLS HSS/-CO 5073047
TITEX F1352HUN-5.54 REAMING TOOLS HSS/-CO 5072634
TITEX F1352HUN-6.01 REAMING TOOL 5072681