DORMER CARBIDE REAMER 12.0 B44212.0


HSS machine drill Dormer

References
dormer:B44212.0
rubix:1067871
ean:7320760421192
Machine Reamer 12.00 mm DIN 8051
brand logo
Technical specifications
Nominal diameter (metric)12 mm
Total length182 mm
Length of cut19 mm
See all Specifications

Product details : DORMER CARBIDE REAMER 12.0 B44212.0


Technical specifications


Attributes
Nominal diameter (metric)12 mm
Total length182 mm
Length of cut19 mm
Body materialCarbide
Show UNSPSC/ECL@SS
£ 94.90 excl. VAT
/ Each
£ 113.88 incl. VAT
  • Usually arrives within 14 working days