Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1131-10.5 REAMING TOOLS HSS/-CO 5071511
TITEX F1131-10.5 REAMING TOOLS HSS/-CO 5071511
HSS machine drill Walter Titex
References
walter titex:
F1131-10.5
rubix:
356A8245
manufacturer :
5071511
ean:
4031132131955
Technical specifications
Nominal diameter (metric)
10.5
mm
Total length
133
mm
Length of cut
66
mm
Product details
Technical specifications
Product details : TITEX F1131-10.5 REAMING TOOLS HSS/-CO 5071511
Technical specifications
Attributes
Nominal diameter (metric)
10.5
mm
Total length
133
mm
Length of cut
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.92
excl. VAT
/
Each
£
43.10
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1705.03 REAMER 5.03 MM 5986918
DORMER CARBIDE REAMER 14.0 B44214.0
TITEX F1352HUN-11.25 REAMING TOOLS HSS/-CO 5072166
TITEX F1352HUN-5.94 REAMING TOOLS HSS/-CO 5072674
TITEX F1352HUN-1.54 REAMING TOOLS HSS/-CO 5071995
TITEX F1352HUN-4.58 REAMING TOOLS HSS/-CO 5072500
DORMER B16112.0 REAMER 12.00 MM 5986769
DOR CARBIDE REAMER 5.98
TITEX F1352HUN-8.03 REAMING TOOLS HSS/-CO 5072883
TITEX F1352HUN-1.45 REAMING TOOLS HSS/-CO 5071986
TITEX F1352HUN-4.63 REAMING TOOLS HSS/-CO 5072505
TITEX F1352HUN-2.35 REAMING TOOLS HSS/-CO 5072277
DOR CARBIDE REAMER 11.0
TITEX F1352HUN-9.13 REAMING TOOLS HSS/-CO 5072993
TITEX F1352HUN-6.53 REAMING TOOLS HSS/-CO 5072733