Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-6.01 REAMING TOOL 5072681
TITEX F1352HUN-6.01 REAMING TOOL 5072681
Machine reamer in HSS
References
walter titex:
F1352HUN-6.01
rubix:
029205
manufacturer :
5072681
ean:
4031132140179
Technical specifications
Nominal diameter (metric)
6.01
mm
Total length
101
mm
Length of cut
28
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-6.01 REAMING TOOL 5072681
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
6.01
mm
Total length
101
mm
Length of cut
28
mm
Body material
HSS-E
Tail diameter
6.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B10111.0 REAMER 11.00 MM 5986630
TITEX F1352HUN-8.75 REAMING TOOLS HSS/-CO 5072955
DORMER B1706.51 REAMER 6.51 MM 5986570
DOR CARBIDE REAMER 1.51
TITEX F1352-10.4 REAMING TOOLS HSS/-CO 5071829
TITEX F1342-14 REAMING TOOLS HSS/-CO 5071721
TITEX F1352-7.5 REAMING TOOLS HSS/-CO 5071912
TITEX F1352HUN-6.17 REAMING TOOLS HSS/-CO 5072697
TITEX F1352HUN-6.35 REAMING TOOL 5072715
TITEX F1352HUN-6.23 REAMING TOOLS HSS/-CO 5072703
DORMER B17011.99 REAMER 11.99 MM 5986933
TITEX F1352-3.9 REAMING TOOLS HSS/-CO 5071876
DORMER HSCO REAMER 8.0 B9548.0
TITEX F1352HUN-4.01 REAMING TOOLS HSS/-CO 5072443
DOR CARBIDE REAMER 1.99