Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1709.51 REAMER 9.51 MM 5986611
DORMER B1709.51 REAMER 9.51 MM 5986611
HSS machine drill Dormer
References
dormer:
B1709.51
rubix:
1066413
ean:
7320760138250
Technical specifications
Nominal diameter (metric)
9.51
mm
Total length
133
mm
Body material
HSS-E
Product details
Technical specifications
Product details : DORMER B1709.51 REAMER 9.51 MM 5986611
Technical specifications
Attributes
Nominal diameter (metric)
9.51
mm
Total length
133
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.09
excl. VAT
/
Each
£
57.71
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-5.56 REAMING TOOLS HSS/-CO 5072636
DORMER B901 11MM SS MACHINE REAMER
PRESTO 7200028.0 28.00MM HSS TAPER SHANK MACHINE REAMER BS328
TITEX F1352-2.8 REAMING TOOLS HSS/-CO 5071864
TITEX F1352HUN-3.67 REAMING TOOLS HSS/-CO 5072409
TITEX F1352HUN-1.21 REAMING TOOLS HSS/-CO 5071962
TITEX F1352HUN-11.14 REAMING TOOLS HSS/-CO 5072155
TITEX F1352HUN-8.41 REAMING TOOLS HSS/-CO 5072921
TITEX F1352HUN-8.79 REAMING TOOLS HSS/-CO 5072959
TITEX F1352HUN-3.78 REAMING TOOLS HSS/-CO 5072420
TITEX F1352-11 REAMING TOOLS HSS/-CO 5071838
TITEX F1352HUN-11.83 REAMING TOOLS HSS/-CO 5072224
TITEX F1352HUN-10.97 REAMING TOOLS HSS/-CO 5072138
TITEX F1352HUN-3.36 REAMING TOOLS HSS/-CO 5072378
TITEX F1352HUN-5.94 REAMING TOOLS HSS/-CO 5072674