References
Walter Titex:F1352-2.8
Rubix:356A8469
Manufacturer :5071864
EAN:4031132191621

Technical specifications
| Nominal diameter (metric) | 2.8 mm |
|---|---|
| Total length | 61 mm |
| Body material | hss-e |
Product details : TITEX F1352-2.8 REAMING TOOLS HSS/-CO 5071864
Walter standard up to Ø 1.3
Technical specifications
Attributes
| Nominal diameter (metric) | 2.8 mm |
|---|---|
| Total length | 61 mm |
| Body material | hss-e |
| Tail diameter | 2.8 mm |
| Length of cut | 15 mm |
Show UNSPSC/ECL@SS
£ 22.75 excl. VAT
/ Each
£ 27.30 incl. VAT
- Usually arrives within 14 working days