Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
PRESTO 7200028.0 28.00MM HSS TAPER SHANK MACHINE REAMER BS328
PRESTO 7200028.0 28.00MM HSS TAPER SHANK MACHINE REAMER BS328
HSS machine drill Presto
References
presto:
7200028.0
rubix:
2545654
Technical specifications
Total length
251
mm
Product details
Technical specifications
Product details : PRESTO 7200028.0 28.00MM HSS TAPER SHANK MACHINE REAMER BS328
Presto Taper shank machine Reamers are the ideal choice when machining using a taper driven adaptor and they produce a H7 tolerance hole.
Technical specifications
Attributes
Total length
251
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
145.22
excl. VAT
/
Each
£
174.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX F1352HUN-1.64 REAMING TOOLS HSS/-CO 5072005
TITEX F1352-4.8 REAMING TOOLS HSS/-CO 5071885
TITEX F1352HUN-8.72 REAMING TOOLS HSS/-CO 5072952
TITEX F1352HUN-9.01 REAMING TOOLS HSS/-CO 5072981
TITEX F1352HUN-8.58 REAMING TOOLS HSS/-CO 5072938
DORMER B1702.0 REAMER 2.00 MM 5986940
TITEX F1352HUN-8.36 REAMING TOOLS HSS/-CO 5072916
TITEX F1352HUN-2.61 REAMING TOOLS HSS/-CO 5072303
DOR CARBIDE REAMER 4.00
DORMER B1701.49 REAMER 1.49 MM 5986223
TITEX F1352HUN-7 REAMING TOOLS HSS/-CO 5072780
TITEX F1352HUN-9.17 REAMING TOOLS HSS/-CO 5072997
TITEX F1352HUN-9.34 REAMING TOOLS HSS/-CO 5073014
TITEX F1352HUN-8.34 REAMING TOOLS HSS/-CO 5072914
DORMER B1229/16 5986471