CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 16.0 MM 702348
Machine reamer h7 - hss co5%
See technical informationReferences
GISS Cutline:702348
Rubix:702348
EAN:3660338008757


Technical specifications
| Nominal diameter (metric) | 16 mm |
|---|---|
| Total length | 170 mm |
| Body material | hss-co |
Product details : CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 16.0 MM 702348
The propeller on the left and the straight cut facilitates the circulation of the lubricant and allows a better cooling. Recommended for through holes
Technical specifications
Attributes
| Nominal diameter (metric) | 16 mm |
|---|---|
| Total length | 170 mm |
| Body material | hss-co |
| Tail diameter | 16 mm |
| Length of cut | 52 mm |
| Number of cutting edges | 8 |
Show UNSPSC/ECL@SS
£ 47.58 excl. VAT
/ Each
£ 57.10 incl. VAT
- In stock: Next day delivery