Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-2.13 REAMING TOOLS HSS/-CO 5072255
TITEX F1352HUN-2.13 REAMING TOOLS HSS/-CO 5072255
Machine reamer in HSS
References
walter titex:
F1352HUN-2.13
rubix:
356A8813
manufacturer :
5072255
ean:
4031132136295
Technical specifications
Nominal diameter (metric)
2.13
mm
Total length
53
mm
Length of cut
12
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-2.13 REAMING TOOLS HSS/-CO 5072255
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
2.13
mm
Total length
53
mm
Length of cut
12
mm
Body material
hss-e
Tail diameter
2.13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B44110.0 REAMER 10.00 MM 5987160
DORMER B1806.7 REAMER 6.70 MM 5986929
TITEX F1352HUN-1.3 REAMING TOOL 5071971
DORMER B1802.1 REAMER 2.10 MM 5986646
TITEX F1352HUN-11.2 REAMING TOOLS HSS/-CO 5072161
DORMER B1706.02 REAMER 6.02 MM 5986700
TITEX F1352HUN-8.84 REAMING TOOLS HSS/-CO 5072964
TITEX F1352HUN-4.87 REAMING TOOLS HSS/-CO 5072529
TITEX F1352HUN-7.75 REAMING TOOLS HSS/-CO 5072855
TITEX F1352HUN-6.54 REAMING TOOLS HSS/-CO 5072734
TITEX F1352HUN-5.99 REAMING TOOLS HSS/-CO 5072679
TITEX F1352HUN-11.08 REAMING TOOLS HSS/-CO 5072149
DORMER B9017/16 REAMER 7/16 INCH 5986537
TITEX F1352HUN-4.67 REAMING TOOLS HSS/-CO 5072509
TITEX F1352HUN-4.95 REAMING TOOLS HSS/-CO 5072537