References
Walter Titex:F1352HUN-1.88
Rubix:356A8602
Manufacturer :5072029
EAN:4031132136042

Technical specifications
| Nominal diameter (metric) | 1.88 mm |
|---|---|
| Total length | 46 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-1.88 REAMING TOOLS HSS/-CO 5072029
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 1.88 mm |
|---|---|
| Total length | 46 mm |
| Body material | hss-e |
| Tail diameter | 1.88 mm |
| Length of cut | 10 mm |
Show UNSPSC/ECL@SS
£ 38.92 excl. VAT
/ Each
£ 46.70 incl. VAT
- Usually arrives within 14 working days