References
Dormer:B9534.0
Rubix:8174610
EAN:7320760053935




Technical specifications
| Nominal diameter (metric) | 3.9 mm |
|---|---|
| Total length | 112 mm |
| Body material | hss-e |
Product details : DORMER TAPER PIN REAMER 4MM B9534.0
HSS-E through-hole shell reamer with cylindrical shank taper 1:50 DIN 2179 steam discharge grooves for stainless steel. Titanium and titanium alloys. Nickel and nickel alloys. Copper. Aluminium and aluminium-magnesium alloys and thermoplastics.
Applications
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Titanium unalloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²),
• Titanium alloyed (>270<350 HB >900<1250 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Nickel alloyed (<270 HB >900 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Aluminium Magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²) ,
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium alloys Magnesium alloys (<120 HB <400 N/mm²)
• Plastics - Thermoplastics
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Titanium unalloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²),
• Titanium alloyed (>270<350 HB >900<1250 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Nickel alloyed (<270 HB >900 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Aluminium Magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²) ,
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium alloys Magnesium alloys (<120 HB <400 N/mm²)
• Plastics - Thermoplastics
Technical specifications
Attributes
| Nominal diameter (metric) | 3.9 mm |
|---|---|
| Total length | 112 mm |
| Body material | hss-e |
| Length of cut | 68 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 50.28 excl. VAT
/ Each
£ 60.34 incl. VAT
- Usually arrives within 14 working days