Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-11.4 REAMING TOOLS HSS/-CO 5072181
TITEX F1352HUN-11.4 REAMING TOOLS HSS/-CO 5072181
Machine reamer in HSS
References
walter titex:
F1352HUN-11.4
rubix:
356A8743
manufacturer :
5072181
ean:
4031132133706
Technical specifications
Nominal diameter (metric)
11.4
mm
Total length
142
mm
Length of cut
41
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-11.4 REAMING TOOLS HSS/-CO 5072181
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
11.4
mm
Total length
142
mm
Length of cut
41
mm
Body material
hss-e
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.42
excl. VAT
/
Each
£
96.50
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-3.07 REAMING TOOLS HSS/-CO 5072349
TITEX F1352HUN-1.38 REAMING TOOLS HSS/-CO 5071979
DORMER B10121.0 REAMER 21.00 MM 5986560
DORMER HSCO REAMER 19.0 B18019.0
TITEX F1352-6.3 REAMING TOOLS HSS/-CO 5071900
TITEX F1352HUN-4.13 REAMING TOOLS HSS/-CO 5072455
TITEX F1352-8.5 REAMING TOOLS HSS/-CO 5071922
TITEX F1352HUN-10.46 REAMING TOOLS HSS/-CO 5072087
TITEX F1352HUN-2.85 REAMING TOOLS HSS/-CO 5072327
DORMER CARBIDE REAMER 5.5MM B4005.5
TITEX F1352HUN-8.25 REAMING TOOLS HSS/-CO 5072905
TITEX F1352HUN-8.52 REAMING TOOLS HSS/-CO 5072932
TITEX F1352HUN-3.23 REAMING TOOLS HSS/-CO 5072365
TITEX F1352-1.3 REAMING TOOL 5071818
TITEX F1352HUN-8.15 REAMING TOOLS HSS/-CO 5072895