CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 21.0 MM 869726


Machine reamer h7 - tail cone morse - hss co5%

References
giss cutline:869726
rubix:869726
ean:3660338234255
8697 26
brand logo
Technical specifications
Nominal diameter (metric)21 mm
Total length232 mm
Length of cut152 mm
See all Specifications

Product details : CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 21.0 MM 869726


The propeller on the left and the straight cut facilitates the circulation of the lubricant and allows a better cooling. Recommended for through holes

Technical specifications


Attributes
Nominal diameter (metric)21 mm
Total length232 mm
Length of cut152 mm
Body materialHSS-Co
Show UNSPSC/ECL@SS
£ 44.00 excl. VAT
/ Each
£ 52.80 incl. VAT
  • Usually arrives within 14 working days