Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
GUHRING 00468 008.000 MACHINE REAMER HSS-E 8.000MM FORM B BRIGHT
GUHRING 00468 008.000 MACHINE REAMER HSS-E 8.000MM FORM B BRIGHT
HSS machine drill Gühring
References
gühring:
9004680080000
rubix:
4527605
ean:
4031093124270
Product details
Technical specifications
Product details : GUHRING 00468 008.000 MACHINE REAMER HSS-E 8.000MM FORM B BRIGHT
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.17
excl. VAT
/
Each
£
24.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX F1352HUN-5.77 REAMING TOOLS HSS/-CO 5072657
TITEX F1352HUN-2.1 REAMING TOOLS HSS/-CO 5072252
TITEX F1352HUN-1.11 REAMING TOOLS HSS/-CO 5071952
TITEX F1352HUN-6.13 REAMING TOOLS HSS/-CO 5072693
DORMER B1705.0 REAMER 5.00 MM 5986909
DOR CARBIDE REAMER 2.49
DOR CARBIDE REAMER 5.00
DORMER B1709.01 REAMER 9.01 MM 5986663
DOR CARBIDE REAMER 12.03
TITEX F1352HUN-10.82 REAMING TOOLS HSS/-CO 5072123
TITEX F1352HUN-2.78 REAMING TOOLS HSS/-CO 5072320
TITEX F1352HUN-8.92 REAMING TOOLS HSS/-CO 5072972
DORMER CARBIDE REAMER 20.0 B44120.0
TITEX F1352HUN-2.71 REAMING TOOLS HSS/-CO 5072313
TITEX F1352HUN-9.69 REAMING TOOLS HSS/-CO 5073049