Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR CARBIDE REAMER 2.52
DOR CARBIDE REAMER 2.52
HSS machine drill Dormer
References
dormer:
B4812.52
rubix:
1067954
ean:
7320760421932
Technical specifications
Nominal diameter (metric)
2.52
mm
Total length
59
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : DOR CARBIDE REAMER 2.52
Technical specifications
Attributes
Nominal diameter (metric)
2.52
mm
Total length
59
mm
Length of cut
16
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.30
excl. VAT
/
Each
£
95.16
incl. VAT
Usually arrives within 14 working days
Select variants (72)
Add to cart
Create PDF from product
Check our products from related categories
DORMER HSCO REAMER 2.5 B9532.5
DORMER B1015/8 REAMER 5/8 INCH 5986688
TITEX F1352HUN-6.21 REAMING TOOLS HSS/-CO 5072701
DOR HSCO REAMER 50.0
TITEX F1352HUN-7.83 REAMING TOOLS HSS/-CO 5072863
TITEX F1352HUN-1.23 REAMING TOOLS HSS/-CO 5071964
TITEX F1352HUN-1.68 REAMING TOOLS HSS/-CO 5072009
TITEX F1352-0.9 REAMING TOOLS HSS/-CO 5071814
DOR CARBIDE REAMER 5.0
DOR CARBIDE REAMER 8.01
DORMER B1708.0 REAMER 8.00 MM 5986622
DOR HSCO REAMER 8.3
DORMER B17011.98 REAMER 11.98 MM 5986930
DOR CARBIDE REAMER 10.02
TITEX F1352HUN-9.81 REAMING TOOLS HSS/-CO 5073061