DORMER HSCO REAMER 10.0 B95310.0


HSS machine drill Dormer

References
dormer:B95310.0
rubix:1068074
ean:7320760053881
Machine Reamer 10.00 mm DIN 2179
brand logo
Technical specifications
Nominal diameter (metric)9.9 mm
Total length245 mm
Length of cut175 mm
See all Specifications

Product details : DORMER HSCO REAMER 10.0 B95310.0


Technical specifications


Attributes
Nominal diameter (metric)9.9 mm
Total length245 mm
Length of cut175 mm
Body materialhss-e
Show UNSPSC/ECL@SS
£ 116.20 excl. VAT
/ Each
£ 139.44 incl. VAT
  • Usually arrives within 14 working days