Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-1 REAMING TOOLS HSS/-CO 5071815
TITEX F1352-1 REAMING TOOLS HSS/-CO 5071815
Machine reamer in HSS
References
walter titex:
F1352-1
rubix:
356A8444
manufacturer :
5071815
ean:
4031132188461
Technical specifications
Nominal diameter (metric)
1
mm
Total length
34
mm
Length of cut
5.5
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352-1 REAMING TOOLS HSS/-CO 5071815
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
1
mm
Total length
34
mm
Length of cut
5.5
mm
Body material
hss-e
Tail diameter
1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.42
excl. VAT
/
Each
£
26.90
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-11.59 REAMING TOOLS HSS/-CO 5072200
TITEX F1352HUN-3.2 REAMING TOOLS HSS/-CO 5072362
DOR CARBIDE REAMER 10.03
TITEX F1352HUN-1.5 REAMING TOOLS HSS/-CO 5071991
TITEX F1352HUN-4.67 REAMING TOOLS HSS/-CO 5072509
TITEX F1352HUN-10.07 REAMING TOOLS HSS/-CO 5072048
TITEX F1352HUN-9.73 REAMING TOOLS HSS/-CO 5073053
DORMER HSCO REAMER 4.5 B1804.5
TITEX F1352HUN-7.51 REAMING TOOLS HSS/-CO 5072831
DORMER B10113.0 REAMER 13.00 MM 5986486
DOR CARBIDE REAMER 2.0
TITEX F1352HUN-4.06 REAMING TOOLS HSS/-CO 5072448
DORMER B44219.0 REAMER 19.00 MM 5987230
TITEX F1352HUN-11.85 REAMING TOOLS HSS/-CO 5072226
DORMER B44116.0 REAMER 16.00 MM 5987179