Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B10113.0 REAMER 13.00 MM 5986486
DORMER B10113.0 REAMER 13.00 MM 5986486
HSS machine drill Dormer
References
dormer:
B10113.0
rubix:
025544
ean:
7320760181768
Technical specifications
Nominal diameter (metric)
13
mm
Total length
156
mm
Length of cut
76
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B10113.0 REAMER 13.00 MM 5986486
Technical specifications
Attributes
Nominal diameter (metric)
13
mm
Total length
156
mm
Length of cut
76
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.35
excl. VAT
/
Each
£
59.22
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-3.57 REAMING TOOLS HSS/-CO 5072399
TITEX F1352HUN-7.12 REAMING TOOLS HSS/-CO 5072792
DOR CARBIDE REAMER 9.98
TITEX F1352-7.6 REAMING TOOLS HSS/-CO 5071913
DOR HSCO REAMER 2.4
TITEX F1352HUN-10.15 REAMING TOOLS HSS/-CO 5072056
TITEX F1352HUN-1.17 REAMING TOOLS HSS/-CO 5071958
TITEX F1352HUN-2.26 REAMING TOOLS HSS/-CO 5072268
TITEX F1352-13.5 REAMING TOOLS HSS/-CO 5071843
TITEX F1352HUN-3.44 REAMING TOOLS HSS/-CO 5072386
DORMER B9016.0 REAMER 6.00 MM 5986531
DORMER HSCO REAMER 21.0 B16121.0
PRESTO 720006 6.00MM HSS TAPER SHANK MACHINE REAMER BS328
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 10.0MM 702342
DORMER B1702.99 REAMER 2.99 MM 5986836