DORMER HSCO REAMER 4.5 B1804.5


NC - Reamer for High Precision Chucks

References
dormer:B1804.5
rubix:1066491
ean:7320760419052
NC Reamer 4.50 mm DIN 212
brand logo
Technical specifications
Nominal diameter (metric)4.5 mm
Total length80 mm
Length of cut21 mm
See all Specifications

Product details : DORMER HSCO REAMER 4.5 B1804.5


HSS-E NC-precision reamer with cylindrical shank DIN 212 B H7 steam tempered grooves for steel <850 N/mm². Stainless machining steel. Titanium alloys <900 N/mm² and nickel.

Applications

Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Stainless machining steel (<250 HB <850 N/mm²)
Titanium alloyed (<270 HB <900 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)

Technical specifications


Attributes
Nominal diameter (metric)4.5 mm
Total length80 mm
Length of cut21 mm
Body materialHSS-E
Tail diameter5 mm
Show UNSPSC/ECL@SS
£ 23.18 excl. VAT
/ Each
£ 27.82 incl. VAT
  • Usually arrives within 14 working days