Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-4.63 REAMING TOOLS HSS/-CO 5072505
TITEX F1352HUN-4.63 REAMING TOOLS HSS/-CO 5072505
Machine reamer in HSS
References
walter titex:
F1352HUN-4.63
rubix:
356A9023
manufacturer :
5072505
ean:
4031132138794
Technical specifications
Nominal diameter (metric)
4.63
mm
Total length
80
mm
Length of cut
21
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-4.63 REAMING TOOLS HSS/-CO 5072505
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
4.63
mm
Total length
80
mm
Length of cut
21
mm
Body material
HSS-E
Tail diameter
4.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.50
excl. VAT
/
Each
£
51.00
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DOR CARBIDE REAMER 10.05
GUHRING 00405 020.000 REAMER/COUNTERSINK TOOL 9004050200000
TITEX F1352HUN-3.68 REAMING TOOLS HSS/-CO 5072410
TITEX F1352HUN-7.57 REAMING TOOLS HSS/-CO 5072837
TITEX F1352-8.7 REAMING TOOLS HSS/-CO 5071924
TITEX F1352HUN-10.63 REAMING TOOLS HSS/-CO 5072104
TITEX F1352HUN-6.36 REAMING TOOLS HSS/-CO 5072716
TITEX F1352HUN-11.68 REAMING TOOLS HSS/-CO 5072209
DORMER HSCO REAMER 2.5 B9532.5
TITEX F1352HUN-9.31 REAMING TOOLS HSS/-CO 5073011
TITEX F1352HUN-6.52 REAMING TOOLS HSS/-CO 5072732
TITEX F1352HUN-2.94 REAMING TOOLS HSS/-CO 5072336
TITEX F1342-15 REAMING TOOLS HSS/-CO 5071723
TITEX F1352HUN-7.19 REAMING TOOLS HSS/-CO 5072799
TITEX F1352HUN-11.55 REAMING TOOLS HSS/-CO 5072196