Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1342-15 REAMING TOOLS HSS/-CO 5071723
TITEX F1342-15 REAMING TOOLS HSS/-CO 5071723
HSS machine drill Walter Titex
References
walter titex:
F1342-15
rubix:
356A8376
manufacturer :
5071723
ean:
4031132187464
Technical specifications
Nominal diameter (metric)
15
mm
Total length
162
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1342-15 REAMING TOOLS HSS/-CO 5071723
Technical specifications
Attributes
Nominal diameter (metric)
15
mm
Total length
162
mm
Tail diameter
12.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.92
excl. VAT
/
Each
£
62.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-6.86 REAMING TOOLS HSS/-CO 5072766
TITEX F1352HUN-1.86 REAMING TOOLS HSS/-CO 5072027
TITEX F1352HUN-7.45 REAMING TOOLS HSS/-CO 5072825
TITEX F1352HUN-6.84 REAMING TOOLS HSS/-CO 5072764
TITEX F1352HUN-9.31 REAMING TOOLS HSS/-CO 5073011
TITEX F1352HUN-2.2 REAMING TOOLS HSS/-CO 5072262
DOR CARBIDE REAMER 1.50
DORMER HSCO REAMER 3.2 B1803.2
TITEX F1352HUN-8.54 REAMING TOOLS HSS/-CO 5072934
TITEX F1342-1.5 REAMING TOOLS HSS/-CO 5071700
TITEX F1352HUN-1.95 REAMING TOOLS HSS/-CO 5072036
TITEX F1352HUN-1.43 REAMING TOOLS HSS/-CO 5071984
DORMER B1618.0 REAMER 8.00 MM 5986305
DORMER B10113.0 REAMER 13.00 MM 5986486
DORMER B1701.5 REAMER 1.50 MM 5986225