Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-2.94 REAMING TOOLS HSS/-CO 5072336
TITEX F1352HUN-2.94 REAMING TOOLS HSS/-CO 5072336
Machine reamer in HSS
References
walter titex:
F1352HUN-2.94
rubix:
356A8877
manufacturer :
5072336
ean:
4031132137100
Technical specifications
Nominal diameter (metric)
2.94
mm
Total length
61
mm
Length of cut
15
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-2.94 REAMING TOOLS HSS/-CO 5072336
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
2.94
mm
Total length
61
mm
Length of cut
15
mm
Body material
HSS-E
Tail diameter
2.94
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.25
excl. VAT
/
Each
£
51.90
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1221 5986605
DORMER HSCO REAMER 9.0 B1619.0
TITEX F1352HUN-11.86 REAMING TOOLS HSS/-CO 5072227
GUHRING 00405 024.000 MACHINE REAMERS HSS-E
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 7.0 MM 702339
TITEX F1352HUN-3.43 REAMING TOOLS HSS/-CO 5072385
TITEX F1352HUN-3.87 REAMING TOOLS HSS/-CO 5072429
TITEX F1352HUN-2.57 REAMING TOOLS HSS/-CO 5072299
TITEX F1352HUN-6.57 REAMING TOOLS HSS/-CO 5072737
DORMER B10123.0 REAMER 23.00 MM 5986568
TITEX F1352HUN-9.55 REAMING TOOLS HSS/-CO 5073035
DOR HSCO REAMER 2.4
TITEX F1342-10.5 REAMING TOOLS HSS/-CO 5071710
DORMER CARBIDE REAMER 18.0 B44118.0
TITEX F1352HUN-8.47 REAMING TOOLS HSS/-CO 5072927